KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve T-Shirt, Hunter Green, 2XL

CARHARTT| Zoro #: G0094473| Mfr #: K126 HTG REG XXL

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Long Sleeve T-Shirt
Number of Outside Pockets: 1
Size: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094473 Mfr #: K126 HTG REG XXL
Item: Long Sleeve T-ShirtNumber of Outside Pockets: 1
Size: 2XLColor: Green
Fabric Weight: 6.75 oz.Fits Chest Size: 50" to 52"
Length: 32-1/4"Closure Type: Pullover
Material: 100% CottonGender: Men's
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 32-1/4 In., Closure Type Pullover

Reviews