Long Sleeve T-Shirt, Hunter Green, 3XL

CARHARTT| Zoro #: G0094482| Mfr #: K126-HTG 3XL REG

$21.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Outside Pockets: 1Size: 3XLLength: 33-1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G0094482 Mfr #: K126-HTG 3XL REG
Number of Outside Pockets: 1Size: 3XL
Length: 33-1/4"Closure Type: Pullover
Fabric Weight: 6.75 oz.Item: Long Sleeve T-Shirt
Gender: Men'sColor: Green
Material: 100% CottonFits Chest Size: 54" to 56"
Country of Origin (subject to change): Multiple


Long Sleeve T-Shirt, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover