PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Long Sleeve T-Shirt, Hunter Green, L

CARHARTT| Zoro #: G0094446| Mfr #: K126-HTG LRG REG

$20.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenFits Chest Size: 42" to 44"Item: Long Sleeve T-Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094446 Mfr #: K126-HTG LRG REG
Color: GreenFits Chest Size: 42" to 44"
Item: Long Sleeve T-ShirtFabric Weight: 6.75 oz.
Length: 30-1/4"Number of Outside Pockets: 1
Material: 100% CottonGender: Men's
Size: LClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover

Reviews