Shop Alternate Products
This Product is Discontinued
Carhartt
Long Sleeve T-Shirt, Hunter Green, LT (Discontinued)
Mfr # K126-HTG LRG TLL
Zoro # G0094604
This Product is Discontinued
Key Features
- Size LT
- Color Green
- Material 100% Cotton
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.75 oz