Long Sleeve T-Shirt, Hunter Green, M

CARHARTT| Zoro #: G0094455| Mfr #: K126 HTG REG MED

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 29-3/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094455 Mfr #: K126 HTG REG MED
Fabric Weight: 6.75 oz.Length: 29-3/4"
Material: 100% CottonFits Chest Size: 38" to 40"
Gender: Men'sSize: M
Number of Outside Pockets: 1Item: Long Sleeve T-Shirt
Color: GreenClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover

Reviews