KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Sleeve T-Shirt, Hunter Green, XL

CARHARTT| Zoro #: G0094464| Mfr #: K126 HTG REG XLG

$19.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 31-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094464 Mfr #: K126 HTG REG XLG
Fabric Weight: 6.75 oz.Length: 31-1/4"
Material: 100% CottonFits Chest Size: 46" to 48"
Gender: Men'sSize: Xl
Number of Outside Pockets: 1Item: Long Sleeve T-Shirt
Color: GreenClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover

Reviews