Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Sleeve T-Shirt, Navy, LT

  • Zoro #: G0094631
  • Mfr #: K126-NVY LRG TLL

$27.99

  • Number of Outside Pockets: 1
  • Fits Chest Size: 42" to 44"
  • Length: 30-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K126-NVY LRG TLL Specifications

  • Zoro #: G0094631
  • Mfr #: K126-NVY LRG TLL
Number of Outside Pockets: 1 Fits Chest Size: 42" to 44"
Length: 30-1/4" Gender: Men's
Material: 100% Cotton Closure Type: Pullover
Size: LT Item: Long Sleeve T-Shirt
Color: Blue Fabric Weight: 6.75 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Long Sleeve T-Shirt, Men's, Size LT, Fits Chest Size 42 In. to 44 In., Navy, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover

Reviews of Carhartt #K126-NVY LRG TLL