DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Long Sleeve T-Shirt, Navy, XLT

CARHARTT| Zoro #: G0094647| Mfr #: K126 NVY TLL XLG

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 31-1/4"
Color: Blue
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094647 Mfr #: K126 NVY TLL XLG
Length: 31-1/4"Color: Blue
Material: 100% CottonFabric Weight: 6.75 oz.
Item: Long Sleeve T-ShirtGender: Men's
Fits Chest Size: 46" to 48"Number of Outside Pockets: 1
Size: XLTClosure Type: Pullover
Country of Origin (subject to change): Multiple

Description

Long Sleeve T-Shirt, Men's, Size XLT, Fits Chest Size 46 In. to 48 In., Navy, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover

Reviews