This item is Discontinued.

Carhartt Loose Fit Midweight Logo Sleeve Graphic Sweatshirt, Jade Heather, 4XL, TLL K288-GA04XLTLL

Loose Fit Midweight Logo Sleeve Graphic Sweatshirt, Jade Heather, 4XL, TLL (Discontinued)

  • Mfr # K288-GA04XLTLL
  • Zoro # G209128120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K288-GA04XLTLL
Zoro #
G209128120
UPC #
195836302197
Country of Origin
Viet Nam

Dimensions

Size
4XL
Size-Body Type
TLL

Details

Color
Jade Heather
Fabric Weight
2.2 lb
Features
Unlined
Style
Hooded
Fit
Loose

Description

Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.