Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 115M

  • Zoro # G4860457


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 115M
Zoro #
G4860457
UPC #
847816021603
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Waterproof Type
Full Bootie
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Direct Attached Welted
Static Dissipative
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Last Number or Name
AC696ST
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.39
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.38
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Upper Material Description
Leather
Ninety Degree Heel
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Liner Material
Synthetic Fabric
Wide Toe Cap
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Series
CMW6220
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heat Resistant
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Direct Attached, Welted
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Synthetic
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.