Men's Athletic Shoe, Brown, 14, FC2434-M
Mfr # FC2434-M 14M
Zoro # G416526085
product price:Â $106.99
/pr
Free Shipping & Returns
Key Features
Style Number
FC2434-M
Metatarsal Guard
No
Insole Material
Polyurethane
Outsole Material
Rubber
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC2434-M 14M
Zoro #
G416526085
UPC #
840295821931
Country of Origin
Bangladesh
Dimensions
Size
14
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number FC2434-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.