Carhartt
Men's Brown Cotton Hooded Duck Jacket size 3XLT
Mfr # J140-BRN 3XL TLL
Zoro # G4826491
product price: $119.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Carhartt
- MFR # J140-BRN 3XL TLL
- Zoro # G4826491
- UPC # 035481216138
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 3XLT |
Length | 29 1/2 in |
Fits Chest Size | 54 in to 56 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 29 1/2 in, Maximum Chest Size 56 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE CA3536, Men's 6 in Composite Toe 6-Inch Work Boot, Tan, 8 1/2 D, CA3536 (CA3536)
- ACCUFORM Traffic Cone Top Warning Sign, Text Legend, Legend EXIT, 006 in Plastic, 10 in Height, 14 in Width (FBC742)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8) (6062M)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- CARHARTT Jacket, 30"Tall, Cotton, Zipper, Brn, XL (106673-BRNXLTLL)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- CARHARTT Men's Cotton Loose Fit Washed Duck Insulated Active Jacket, Black, Medium (104050-BLK)
- CARHARTT Jacket, 30"Regular, Cotton, Zipper, Brn, S (106673-BRNSREG)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, 4XL (WJ302)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)