Men's Hooded Jacket, 100% Cotton, Zipper, Gray, 3XL

  • Mfr # 104050-GVL3XLTLL

  • Zoro # G905657887


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104050-GVL3XLTLL
Zoro #
G905657887
UPC #
192776969855
Country of Origin
India

Dimensions

Size
3XL
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Size-Body Type
Tall

Details

Item
Hooded Jacket
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Cuff Style
Rib-Knit Storm
Features
Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs, (2) Inner Pockets, (2) Lined Front Pockets One with Pen Stall
Number of Inside Pockets
2
Style
Jacket
Number of Outside Pockets
2
Hood Style
Attached
Temperature Rating
Down to 32 Degrees F
Waist Style
Open
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm Like Colors, Steam Iron Shell Only, Tumble Dry On Medium
Reversable
No
Hood Features
Attached Hood with Inner Drawcord and Cord-Lock, Full Zip Front
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Includes Lining
Yes
Water-Resistant
No
Collar Style
Hooded
Garment Type
Jacket
Wind-Resistant
No
Insulation Material
Thinsulate

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 56 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 3XL, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.