Men's Quarter Zip Mock Neck Shirt, 40% Polyester, 60% Cotton, Zipper, 1 Pocket(s), Navy, M

  • Mfr # 104255-I26MREG

  • Zoro # G005657718


product price:  $33.95
/ea

Key Features

Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Fit
Relaxed Fit
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104255-I26MREG
Zoro #
G005657718
UPC #
195836047678
Country of Origin
Guatemala

Dimensions

Size
M
Size-Body Type
Regular
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Quarter Zip Mock Neck Shirt
Color
Navy
Material
40% Polyester, 60% Cotton
Fabric Weight
5.75 oz
Fit
Relaxed Fit
Pockets
1
Features
Polyester Plaited Jersey Knit, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Fastdry Technology Keeps You Cool, Raglan Sleeves Increase Range of Motion for Less Restriction, Stain Breaker Technology Releases Stains
Gender
Men's
Closure Type
Zipper
Pattern
Solid
Style
T-Shirt
Number of Outside Pockets
1
Pocket Locations
Left Chest
Front Closure Type
Zipper
Moisture-Wicking
Yes
Tag-less
Yes
Water-Resistant
Yes
Ultraviolet Protection Factor
25
Cuff Style
Open
Collar Style
Mock-Neck
Wind-Resistant
No
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Do Not Iron Ornamentation, Do Not Use Fabric Softeners, Machine Wash Cold with Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Type
T-Shirt

Description

Quarter Zip Mock Neck Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.75 oz, Front Closure Type Zipper, Number of Outside Pockets 1, Fit Relaxed Fit, Color Navy, Sleeve Type Long, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products