Men's Wellington Boot, 14 W, Steel Toe, 10 in H, Black/Brown, CMP1259

  • Mfr # CMP1259 14 W

  • Zoro # G4867265


product price:  $208.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP1259 14 W
Zoro #
G4867265
UPC #
847816025908
Country of Origin
Bangladesh

Dimensions

Size
14
Width
W
Height
10 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
10 in

Details

Item
Wellington Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1259
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Static Dissipative
No
Upper Material Description
Leather, Urethane Coated Leather
Footwear Style
Wellington Boot
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
AC696ST
Max. Heat Rating
392 Degrees F
Chemical Resisting Sole
Yes
Insulated
Yes
Footwear Closure Type
Slip On
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Footwear Construction Type
Direct Atteched Welted
Non Metallic Upper
No
Footwear Shank Type
Steel
Removable Insole
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Insulation Weight
400 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.41
Waterproof Type
Full Bootie
Metal Chip Resisting Sole
Yes
Liner Material
Black Cat
Conductive
No
Wide Toe Cap
Yes
Insulation Type
LiteFire
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Shank Material
Steel
Midsole Material
Polyurethane
Toe Shape
Round
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMP1259
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Black, Brown
Heel Style
Defined Heel
Maximum Heat Rating
392 Degrees F
Closure
Slip On
Insulation Technology
LiteFire(R)
Insole Technology
Removable
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
Wellington Boot
Outsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
400 g
Maximum Heat Rating (PRINT)
392 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Black Cat
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.