Carhartt

Pac Boots, Composite Toe, 10In, 11M, PR

Carhartt Pac Boots, Composite Toe, 10In, 11M, PR CMC1259 11 M
Hover or click to zoom Tap to zoom
  • Item: Work Boot
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
  • Footwear Style: Miner Boot
  • Toe Type: Composite
  • Insulated: Yes
  • Color: Black/Brown
  • Predominant Footwear Color: Black
  • Upper Color: Black, Brown
See full product details
$229.99

Subtotal: $229.99

Carhartt #CMC1259 11 M Specifications

  • Item: Work Boot
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
  • Footwear Style: Miner Boot
  • Toe Type: Composite
  • Insulated: Yes
  • Color: Black/Brown
  • Predominant Footwear Color: Black
  • Upper Color: Black, Brown
  • Size: 11
  • Metatarsal Guard: No
  • Manufacturers Suggested Sole Slip Rating: Better
  • Footwear Width: Medium
  • Style Number: 1259
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.70, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.54, Dairy Tile(Oily/Wet): 0.37
  • Gender: Men's
  • Removable Insole: Yes
  • Oil Resisting Sole: Yes
  • Standards: ASTM F2413-18
  • Wide Toe Cap: Yes
  • Footwear Shank Type: Steel
  • Insulation Type: 1000g Reflexion, Thinsulate(TM)
  • For Outdoor Traction: Yes
  • Puncture Resistant Insole: No
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Metal Chip Resisting Sole: Yes
  • Non Metallic Upper: No
  • Height: 10 in
  • Footwear Closure Type: Lace Up
  • Midsole Material: Urethane
  • Insulation Weight: 1000g
  • Non-Marking Sole: No
  • Waterproof: Yes
  • Max. Heat Rating: Not Rated
  • Ninety Degree Heel: Yes
  • Conductive: No
  • Heel Height: 1/2 in
  • Toe Shape: Round
  • Shank Material: Nylon
  • Chemical Resisting Sole: Yes
  • Electrical Hazard Rated: Yes
  • Insole System: Removable
  • Footwear Construction Type: Cemented
  • Outsole Material: Rubber
  • Upper Material: Leather
  • Chain Saw Cut Resistant: No
  • Static Dissipative: No
  • Satra Slip Test Results- Dairy Tile Wet: 0.46
  • Closure Type: Lace Up
  • Resists: Abrasions, Chemicals, Oil, Slips
  • Completely Non Metallic: No
  • Slip Resistant: No
  • Heat Resistant: No
  • Metatarsal Guard Style: None
  • Series: CMC1259
  • Non-Marking Upper: No
  • Heel Style: Defined Heel
  • Footwear Size: 11
  • Country of Origin (subject to change): Bangladesh

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated Yes, Men's, Size 11, Footwear Width Medium, Waterproof Yes, Lace Up, Height 10 in, Black/Brown, Shank Material Nylon, Midsole Material Urethane, Outsole Material Rubber, 1 Pair

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMC1259 11 M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.