Skip to Main Content
customer-service Help
Carhartt

Pac Boots, Composite Toe, 10In, 9M, PR

Carhartt Pac Boots, Composite Toe, 10In, 9M, PR CMC1259 9 M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$194.99
  • Item: Work Boot
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
  • Footwear Style: Miner Boot
See full product details
This item ships free.
Total: $194.99

Carhartt #CMC1259 9 M Specifications

  • Item: Work Boot
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
  • Footwear Style: Miner Boot
  • Toe Type: Composite
  • Insulated: Yes
  • Predominant Footwear Color: Black
  • Color: Black/Brown
  • Upper Color: Black, Brown
  • Size: 9
  • Metatarsal Guard: No
  • Footwear Width: Medium
  • Manufacturers Suggested Sole Slip Rating: Better
  • Style Number: 1259
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.70, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.54, Dairy Tile(Oily/Wet): 0.37
  • Gender: Men's
  • Midsole Material: Urethane
  • Max. Heat Rating: Not Rated
  • Footwear Shank Type: Steel
  • Heel Height: 1/2 in
  • Height: 10 in
  • Wide Toe Cap: Yes
  • Shank Material: Nylon
  • Non-Marking Sole: No
  • Footwear Construction Type: Cemented
  • Metal Chip Resisting Sole: Yes
  • Chemical Resisting Sole: Yes
  • Removable Insole: Yes
  • Insulation Weight: 1000g
  • Puncture Resistant Insole: No
  • Oil Resisting Sole: Yes
  • Footwear Closure Type: Lace Up
  • Toe Shape: Round
  • Ninety Degree Heel: Yes
  • Insole System: Removable
  • Standards: ASTM F2413-18
  • Electrical Hazard Rated: Yes
  • Waterproof: Yes
  • Conductive: No
  • For Outdoor Traction: Yes
  • Outsole Material: Rubber
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Non Metallic Upper: No
  • Insulation Type: 1000g Reflexion, Thinsulate(TM)
  • Chain Saw Cut Resistant: No
  • Static Dissipative: No
  • Satra Slip Test Results- Dairy Tile Wet: 0.46
  • Resists: Abrasions, Chemicals, Oil, Slips
  • Upper Material: Leather
  • Closure Type: Lace Up
  • Completely Non Metallic: No
  • Heat Resistant: No
  • Heel Style: Defined Heel
  • Slip Resistant: No
  • Non-Marking Upper: No
  • Series: CMC1259
  • Metatarsal Guard Style: None
  • Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated Yes, Men's, Size 9, Footwear Width Medium, Waterproof Yes, Lace Up, Height 10 in, Black/Brown, Shank Material Nylon, Midsole Material Urethane, Outsole Material Rubber, 1 Pair

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMC1259 9 M