Pants, Blue, Cotton, 35 x 32 In.

CARHARTT| Zoro #: G2325994| Mfr #: FRB100-DNM 35 32

$63.85 /ea

This item ships free. Details.Standard ground shipping.
ATPV Rating: 12.1 cal./cm2Fits Waist Size: 35"Closure Type: zipper
Save 15%. Sign up for Z-mail.


Zoro #: G2325994 Mfr #: FRB100-DNM 35 32
ATPV Rating: 12.1 cal./cm2Fits Waist Size: 35"
Closure Type: zipperItem: Pants
Color: BlueInseam: 32"
Material: CottonFabric Weight: 11.75 oz.
Number of Pockets: 2Hazard Risk Category (HRC): 2
Standards: NFPA 70E, NFPA 2112Country of Origin (subject to change): Multiple


Pants, Fits Waist Size 35 In., Inseam 32 In., ATPV Rating 12.1 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Zipper, Number of Pockets 2, Fabric Weight 11.75 oz., Standards NFPA 70E, NFPA 2112