SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pants, Blue, Cotton, 44 x 30 In.

CARHARTT| Zoro #: G2431064| Mfr #: FRB100-DNM 44 30

$63.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ATPV Rating: 12.1 cal./cm2Fits Waist Size: 44"Closure Type: zipper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431064 Mfr #: FRB100-DNM 44 30
ATPV Rating: 12.1 cal./cm2Fits Waist Size: 44"
Closure Type: zipperItem: Pants
Color: BlueInseam: 30"
Material: CottonFabric Weight: 11.75 oz.
Number of Pockets: 2Hazard Risk Category (HRC): 2
Standards: NFPA 70E, NFPA 2112Country of Origin (subject to change): Multiple

Description

Pants, Fits Waist Size 44 In., Inseam 30 In., ATPV Rating 12.1 cal./cm2, Hazard Risk Category (HRC) 2, Blue, Cotton, Closure Type Zipper, Number of Pockets 2, Fabric Weight 11.75 oz., Standards NFPA 70E, NFPA 2112

Reviews