- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Relaxed Fit Jean Pants, Drkstn, Size38x30
Carhartt
Relaxed Fit Jean Pants, Drkstn, Size38x30
- Zoro #: G3938742
- Mfr #: B17-DST 38 30
Tap to zoom
Hover or click to zoom
$47.14
- Closure Type: Zipper/Button
- Fabric Weight: 15 oz
- Fits Waist Size: 38 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.14
Carhartt #B17-DST 38 30 Specifications
- Zoro #: G3938742
- Mfr #: B17-DST 38 30
- Closure Type: Zipper/Button
- Fabric Weight: 15 oz
- Fits Waist Size: 38 in
- Inseam: 30 in
- Item: Relaxed Fit Tapered Jean Pants
- Material: Cotton
- Size: 38"
- Color: Blue
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 2
- Lining Material: Unlined
- # of Pockets: 2
- Size (Inseam x Max. Waist): ( 30 in x 38 in )
- Tag Size: 38 x 30
- Fit: Relaxed Fit
- Ankle Type: Open
- Insulated for Cold Conditions: No
- Leg Fit: Straight Leg
- Series: B17
- Cleaning and Care Instructions: Machine Wash Warm
- Fly Closure Type: Zipper
- Maximum Waist Size: 38 in
- Style: Tapered Jeans
- Garment Color: Blue
- Pant Type: Jeans
- Total # of Pockets: 2
- Waist Closure: Buttons
- Features: Heavyweight Denim for Long-Lasting Durability, Strong Sewn-On-Seam Belt Loops, Tapered Leg Opening
- Includes Lining: No
- Garment Type: Pants
- Includes Hammer Loop: No
- Total Number of Pockets: 0-3
- Pant Fit: Relaxed Fit
- Size (Max. Waist x Inseam): ( 38 in x 30 in )
- Country of Origin (subject to change): Multiple
Description
Relaxed Fit Jeans, Men's, Fits Waist Size 38 In., Inseam 30 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 2, Fabric Weight 15 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop No
Reviews of Carhartt #B17-DST 38 30
Explore more
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt 103104-253
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt 102291-412
- CARHARTT BN0159 M LseFit Cnvs 5 Pkt Utly Wrk Pnt B159-NVY
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt 102291-039
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt 103574-029
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size33x34 B17-DST 33 34
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size52x32 B17-DST 52 32
- 5.11 TACTICAL Fast-Tac Pants, Size 32", TDU Khaki 74462
- HORACE SMALL Mens Ss Navy Security Sht Epaulets SP66NV SS 4XL
- 5.11 TACTICAL Apex Pants, Size 36" x 30", Tundra 74434
- 5.11 TACTICAL Taclite Pro Pant, Mens, TDU Green, 42x36 74273
- Carhartt Pants & Shorts