Shop Alternate Products
This Product is Discontinued
Carhartt
Relaxed Fit Jean Pants, Drkstn, Size40x28 (Discontinued)
Mfr # B17-DST 40 28
Zoro # G6334237
This Product is Discontinued
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Size 40"
- Inseam 28 in