Short Sleeve Henley, Desert, 2XL

CARHARTT| Zoro #: G0094132| Mfr #: K84 DES REG XXL

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0094132 Mfr #: K84 DES REG XXL
Fabric Weight: 6.75 oz.Item: Short Sleeve Henley
Number of Outside Pockets: 1Closure Type: Pullover/Button
Material: 100% CottonGender: Men's
Fits Chest Size: 50" to 52"Size: 2XL
Length: 32-1/4"Color: Desert
Country of Origin (subject to change): Multiple

Product Description

Short Sleeve Henley, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Desert, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 32-1/4 In., Closure Type Pullover/Button

Product Reviews