Short Sleeve Henley, Desert, 3XL

CARHARTT| Zoro #: G0094141| Mfr #: K84 DES REG 3XL

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 33-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094141 Mfr #: K84 DES REG 3XL
Fabric Weight: 6.75 oz.Length: 33-1/4"
Material: 100% CottonFits Chest Size: 54" to 56"
Gender: Men'sSize: 3XL
Number of Outside Pockets: 1Item: Short Sleeve Henley
Color: TanClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Desert, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover/Button

Reviews