PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Short Sleeve Henley, Desert, L

CARHARTT| Zoro #: G0094105| Mfr #: K84-DES LRG REG

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 1Size: LLength: 30-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094105 Mfr #: K84-DES LRG REG
Number of Outside Pockets: 1Size: L
Length: 30-1/4"Closure Type: Pullover/Button
Fabric Weight: 6.75 oz.Item: Short Sleeve Henley
Gender: Men'sColor: Tan
Material: 100% CottonFits Chest Size: 42" to 44"
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size L, Fits Chest Size 42 In. to 44 In., Desert, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover/Button

Reviews