KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Henley, Desert, M

CARHARTT| Zoro #: G0094114| Mfr #: K84 DES REG MED

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 29-3/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094114 Mfr #: K84 DES REG MED
Fabric Weight: 6.75 oz.Length: 29-3/4"
Material: 100% CottonFits Chest Size: 38" to 40"
Gender: Men'sSize: M
Number of Outside Pockets: 1Item: Short Sleeve Henley
Color: TanClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size M, Fits Chest Size 38 In. to 40 In., Desert, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover/Button

Reviews