KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Henley, Desert, XL

CARHARTT| Zoro #: G0094123| Mfr #: K84 DES REG XLG

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 31-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094123 Mfr #: K84 DES REG XLG
Fabric Weight: 6.75 oz.Length: 31-1/4"
Material: 100% CottonFits Chest Size: 46" to 48"
Gender: Men'sSize: Xl
Number of Outside Pockets: 1Item: Short Sleeve Henley
Color: TanClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Desert, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover/Button

Reviews