Short Sleeve Henley, Hunter Green, 3XL

CARHARTT |Zoro #: G0094193|Mfr #: K84 HTG REG 3XL

$22.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0094193 Mfr #: K84 HTG REG 3XL
Fabric Weight: 6.75 oz.Number of Outside Pockets: 1
Material: 100% CottonGender: Men's
Item: Short Sleeve HenleyColor: Hunter Green
Size: 3XLFits Chest Size: 54 to 56"
Length: 33-1/4"Closure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Product Description

Short Sleeve Henley, Men's, Size 3XL, Fits Chest Size 54 to 56 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/4 In., Closure Type Pullover/Button

Product Reviews