KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Henley, Hunter Green, L

CARHARTT| Zoro #: G0094157| Mfr #: K84 HTG REG LRG

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 6.75 oz.
Length: 30-1/4"
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094157 Mfr #: K84 HTG REG LRG
Fabric Weight: 6.75 oz.Length: 30-1/4"
Material: 100% CottonFits Chest Size: 42" to 44"
Gender: Men'sSize: L
Number of Outside Pockets: 1Item: Short Sleeve Henley
Color: GreenClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size L, Fits Chest Size 42 In. to 44 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 30-1/4 In., Closure Type Pullover/Button

Reviews