Short Sleeve Henley, Hunter Green, M

CARHARTT| Zoro #: G0094166| Mfr #: K84-HTG MED REG

$18.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Outside Pockets: 1Size: MLength: 29-3/4"
Save 15%. Sign up for Z-mail.


Zoro #: G0094166 Mfr #: K84-HTG MED REG
Number of Outside Pockets: 1Size: M
Length: 29-3/4"Closure Type: Pullover/Button
Fabric Weight: 6.75 oz.Item: Short Sleeve Henley
Gender: Men'sColor: Green
Material: 100% CottonFits Chest Size: 38" to 40"
Country of Origin (subject to change): Multiple


Short Sleeve Henley, Men's, Size M, Fits Chest Size 38 In. to 40 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 29-3/4 In., Closure Type Pullover/Button