BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Short Sleeve Henley, Hunter Green, XL

CARHARTT| Zoro #: G0094175| Mfr #: K84 HTG REG XLG

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Pullover/Button
Item: Short Sleeve Henley
Fabric Weight: 6.75 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094175 Mfr #: K84 HTG REG XLG
Closure Type: Pullover/ButtonItem: Short Sleeve Henley
Fabric Weight: 6.75 oz.Material: 100% Cotton
Number of Outside Pockets: 1Length: 31-1/4"
Size: XlGender: Men's
Fits Chest Size: 46" to 48"Color: Green
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover/Button

Reviews