Short Sleeve Henley, Hunter Green, XL

CARHARTT| Zoro #: G0094297| Mfr #: K84 HTG TLL XLG

$19.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 31-1/4"
Color: Green
Material: 100% Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094297 Mfr #: K84 HTG TLL XLG
Length: 31-1/4"Color: Green
Material: 100% CottonFabric Weight: 6.75 oz.
Item: Short Sleeve HenleyGender: Men's
Fits Chest Size: 46" to 48"Number of Outside Pockets: 1
Size: XlClosure Type: Pullover/Button
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Hunter Green, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover/Button

Reviews