Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Short Sleeve Henley, Navy, L

  • Zoro #: G0094202
  • Mfr #: K84-NVY LRG REG

$19.99

  • Fabric Weight: 6.75 oz.
  • Number of Outside Pockets: 1
  • Closure Type: Pullover/Button
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K84-NVY LRG REG Specifications

  • Zoro #: G0094202
  • Mfr #: K84-NVY LRG REG
Fabric Weight: 6.75 oz. Number of Outside Pockets: 1
Closure Type: Pullover/Button Item: Short Sleeve Henley
Length: 30-1/4" Size: L
Gender: Men's Fits Chest Size: 42" to 44"
Color: Blue Material: 100% Cotton
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

When the temperatures start to drop, we have long sleeve work shirts, coveralls and overalls, plus jackets and coats to keep you toasty warm. Take a look at the features for Carhartt Short Sleeve Henley. Color: Blue, Color: Blue, Size: L.

Reviews of Carhartt #K84-NVY LRG REG