KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Henley, Navy, XL

CARHARTT| Zoro #: G0094227| Mfr #: K84 NVY REG XLG

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Short Sleeve Henley
Number of Outside Pockets: 1
Size: Xl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0094227 Mfr #: K84 NVY REG XLG
Item: Short Sleeve HenleyNumber of Outside Pockets: 1
Size: XlColor: Blue
Fabric Weight: 6.75 oz.Fits Chest Size: 46" to 48"
Length: 31-1/4"Closure Type: Pullover/Button
Material: 100% CottonGender: Men's
Country of Origin (subject to change): Multiple

Description

Short Sleeve Henley, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Navy, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 31-1/4 In., Closure Type Pullover/Button

Reviews