Short Sleeve Pocket T-Shirt, 0.675 lb Carbon Heather, XL

  • Mfr # K87-CRHXLREG

  • Zoro # G909149418


product price:  $19.99
/ea

Key Features

Fabric Weight
0.675 lb
Features
Loose Fit
Type
Crewneck
Lining Material
Unlined
Size-Body Type
REG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K87-CRHXLREG
Zoro #
G909149418
UPC #
889192343030
Country of Origin
Guatemala

Dimensions

Size
XL
Size-Body Type
REG

Details

Item
Short Sleeve Pocket T-Shirt
Color
Carbon Heather
Fabric Weight
0.675 lb
Features
Loose Fit
Type
Crewneck
Lining Material
Unlined

Description

Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.