Short Sleeve Shirt, Black, Poly/Cott, L

CARHARTT| Zoro #: G0136613| Mfr #: S223 BLK LRG REG

$22.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFits Chest Size: 42" to 44"Item: Short Sleeve Work Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136613 Mfr #: S223 BLK LRG REG
Color: BlackFits Chest Size: 42" to 44"
Item: Short Sleeve Work ShirtFabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton TwillNumber of Outside Pockets: 2
Gender: Men'sSize: L
Closure Type: ButtonCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Black, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews