KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Shirt, Black, Poly/Cott, M

CARHARTT| Zoro #: G0136622| Mfr #: S223 BLK MED REG

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Short Sleeve Work Shirt
Number of Outside Pockets: 2
Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136622 Mfr #: S223 BLK MED REG
Item: Short Sleeve Work ShirtNumber of Outside Pockets: 2
Size: MColor: Black
Fabric Weight: 5.5 oz.Fits Chest Size: 38" to 40"
Closure Type: ButtonMaterial: 65% Polyester/35% Cotton Twill
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Black, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews