Short Sleeve Shirt, Khaki, Poly/Cott, 2X

CARHARTT| Zoro #: G0136726| Mfr #: S223 KHI XXL REG

$23.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 50" to 52"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136726 Mfr #: S223 KHI XXL REG
Fabric Weight: 5.5 oz.Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 50" to 52"Closure Type: Button
Size: 2XLNumber of Outside Pockets: 2
Item: Short Sleeve Work ShirtColor: Khaki
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Khaki, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews