KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Shirt, Khaki, Poly/Cott, 2X

CARHARTT| Zoro #: G0136823| Mfr #: S223 KHI XXL TLL

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Short Sleeve Work Shirt
Number of Outside Pockets: 2
Size: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136823 Mfr #: S223 KHI XXL TLL
Item: Short Sleeve Work ShirtNumber of Outside Pockets: 2
Size: 2XLColor: Khaki
Fabric Weight: 5.5 oz.Fits Chest Size: 50" to 52"
Closure Type: ButtonMaterial: 65% Polyester/35% Cotton Twill
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Khaki, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews