Shop Alternate Products
This Product is Discontinued
Carhartt
Short Sleeve Shirt, Khaki, Poly/Cott, L (Discontinued)
Mfr # S223 KHI LRG REG
Zoro # G0136692
This Product is Discontinued
Key Features
- Size L
- Color Khaki
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 5.5 oz
- Fits Chest Size 42 in to 44 in