KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleeve Shirt, Khaki, Poly/Cott, XL

CARHARTT| Zoro #: G0136717| Mfr #: S223 KHI XLG REG

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 46" to 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136717 Mfr #: S223 KHI XLG REG
Fabric Weight: 5.5 oz.Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 46" to 48"Closure Type: Button
Size: XlNumber of Outside Pockets: 2
Item: Short Sleeve Work ShirtColor: Khaki
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Khaki, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews