SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Short Sleeve Shirt, Navy, Poly/Cott, XL

CARHARTT| Zoro #: G0136753| Mfr #: S223 NVY XLG REG

$24.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueFits Chest Size: 46" to 48"Item: Short Sleeve Work Shirt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136753 Mfr #: S223 NVY XLG REG
Color: BlueFits Chest Size: 46" to 48"
Item: Short Sleeve Work ShirtFabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton TwillNumber of Outside Pockets: 2
Gender: Men'sSize: Xl
Closure Type: ButtonCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews