KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Short Sleevee Shirt, Navy, Poly/Cott, XL

CARHARTT| Zoro #: G0136832| Mfr #: S223 NVY XLG TLL

$25.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5.5 oz.
Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 46" to 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136832 Mfr #: S223 NVY XLG TLL
Fabric Weight: 5.5 oz.Material: 65% Polyester/35% Cotton Twill
Fits Chest Size: 46" to 48"Closure Type: Button
Size: XlNumber of Outside Pockets: 2
Item: Short Sleeve Work ShirtColor: Blue
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Short Sleeve Work Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Navy, Fabric Weight 5.5 oz., 65 Percent Polyester/35 Percent Cotton Twill, Number of Outside Pockets 2, Closure Type Button

Reviews