Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4860414
  • Mfr #: CMW6220 105M
$154.99
  • Outsole Material: Polyurethane
  • Metatarsal Guard: No
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
See full product details
This item ships free.

Carhartt #CMW6220 105M Specifications

  • Zoro #: G4860414
  • Mfr #: CMW6220 105M
Outsole Material: Polyurethane Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Style Number: CMW6220
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.35 Completely Non Metallic: No
Item: Work Boot Gender: Men's
Footwear Shank Type: Steel ASTM Footwear Class: F2413-11 I/75 C/75 EH
For Outdoor Traction: No Wide Toe Cap: No
Puncture Resistant Insole: No Chain Saw Cut Resistant: No
Footwear Construction Type: Direct Attached Welted Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Oil Resisting Sole: Yes Chemical Resisting Sole: Yes
Midsole Material: Polyurethane Static Dissipative: No
Upper Material Description: Leather Manufacturers Suggested Sole Slip Rating: Better
CSA Footwear Standard: Not Specified Upper Boot Material: All Leather
Liner Material: Synthetic Predominant Footwear Color: Brown
Color: Brown Footwear Closure Type: Lace Up
Insulated: No Electrical Hazard Rated: Yes
Non-Marking Sole: No Size: 10-1/2
Removable Insole: Yes Standards: ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry: Not Tested Metal Chip Resisting Sole: No
Mark II Slip Test Results- Dairy Tile Wet: 0.39 Last Number or Name: AC696ST
Waterproof: Yes Ninety Degree Heel: Yes
Waterproof Type: Full Bootie Footwear Width: M
Height: 6 in Insole System: Removable
Non Metallic Upper: No Mark II Slip Test Results- Dairy Tile Dry: 0.50
Toe Type: Steel Max. Heat Rating: 392 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet: 0.34 Toe Shape: Round
Conductive: No Heel Height: 1/2 in
Shank Material: Steel Satra Slip Test Results- Dairy Tile Wet: 0.38
Footwear Style: 6 in Work Boot Resists: Oil, Slips
Upper Material: Leather Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 Non-Marking Upper: No
Upper Color: Brown Heat Resistant: No
Heel Style: Defined Heel Slip Resistant: No
Metatarsal Guard Style: None Series: CMW6220
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Synthetic, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, 1 Pair

Restrictions and Compliance

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMW6220 105M