- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10 Men's Western Boot Steel Work Boot, Brown
Carhartt
Size 10 Men's Western Boot Steel Work Boot, Brown
Mfr # CMP1200 10W
Zoro # G4859425
Free Shipping & Returns
$184.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Carhartt
-
MFR #
CMP1200 10W
-
Zoro #
G4859425
- UPC # 847816019693
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Heel Height | 1/2 in |
Footwear Width | W |
Height | 11 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 11 in |
Details
Footwear Style | Western Boot |
Gender | Men's |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | Western Boot |
Color | Brown |
CSA Footwear Standard | Not Specified |
Static Dissipative | No |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | 0.36 |
Puncture Resistant Insole | No |
Style Number | CMP1200 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Waterproof | Yes |
Max. Heat Rating | 392 Degrees F |
Shank Material | Steel |
Standards | ASTM F2413-18 |
Outsole Material | Polyurethane |
Satra Slip Test Results- Dairy Tile Wet | 0.41 |
Footwear Shank Type | Steel |
Footwear Closure Type | Slip On |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.44 |
Completely Non Metallic | No |
Toe Shape | Round |
Mark II Slip Test Results- Dairy Tile Oily | 0.35 |
Metatarsal Guard | No |
Chemical Resisting Sole | Yes |
Last Number or Name | AC696ST |
Electrical Hazard Rated | Yes |
Liner Material | Synthetic Fabric |
Predominant Footwear Color | Brown |
Waterproof Type | Full Bootie |
Mark II Slip Test Results- Dairy Tile Dry | 0.50 |
Oil Resisting Sole | Yes |
Upper Material Description | Leather |
Metal Chip Resisting Sole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Insulated | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Non Metallic Upper | Yes |
Toe Type | Steel |
Manufacturers Suggested Sole Slip Rating | Better |
Footwear Construction Type | Direct Attached Welted |
Midsole Material | Polyurethane |
Conductive | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.31 |
Non-Marking Sole | No |
Insole System | Removable |
Wide Toe Cap | No |
Insulation Weight | Not Applicable |
Ninety Degree Heel | Yes |
For Outdoor Traction | No |
Upper Material | Leather |
Resists | Oils, Slips |
Safety Criteria | Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof |
Non-Marking Upper | Yes |
Series | CMP1200 |
Slip Resistant | No |
Heat Resistant | No |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 |
Metatarsal Guard Style | None |
Heel Style | Defined Heel |
All-Leather Upper | Yes |
Heel Definition | Defined Heel |
Construction | Direct Attached, Welted |
Maximum Heat Rating | 392 Degrees F |
Closure | Slip On |
Style Family | Western Boot |
Toe Cap Material | Steel |
CSA Standards Met | Not Applicable |
Insulation Technology | Not Applicable |
Insole Technology | Removable |
Upper Material (PRINT) | Leather |
Insulation Weight (PRINT) | Not Applicable |
Puncture-Resistant Sole (PRINT) | No |
Midsole Material (PRINT) | Polyurethane |
Outsole Material (PRINT) | Polyurethane |
Shank Material (PRINT) | Steel |
Gender (PRINT) | Men's |
Oil-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Liner Material (PRINT) | Synthetic |
Chemical-Resisting Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Maximum Heat Rating (PRINT) | 392 Degrees F |
Metatarsal Guard (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating | Better |
Chemical-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Metal Chip-Resisting Sole | No |
Puncture-Resistant Sole | No |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Explore More Products
- CARHARTT Size 9-1/2 Men's Western Boot Steel Work Boot, Brown CMP1200 95W
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown CMP1200 105W
- CARHARTT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown CMP1200 115W
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown CMP1200 11W
- CARHARTT Size 8 Women's 6 in Work Boot Steel Work Boot, Brown FW6225-W SZ: 8M
- CARHARTT 12 Size Men's 6 in Work Boot Steel Work Boot , Brown CMF6284 12M
- CARHARTT Size 14W Men's 6 in Work Boot Steel Work Boots, Brown CMW6250 14W
- CARHARTT Size 8 Men's 6 in Work Boot Steel Work Boot, Brown CMW6220 8W
- CARHARTT Size 12 Men's 8 in Work Boot Steel Work Boot, Brown CMW8200 12W
- DURANGO Size 9-1/2 Men's Western Boot Steel Work Boot DB020
- ROCKY Size 11 1/2 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown FQ0006693
- Carhartt Foot Protection