Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 15 Men's Western Boot Steel Work Boot, Brown/Black

  • Zoro #: G0455738
  • Mfr #: CMP1258
Carhartt Size 15 Men's Western Boot Steel Work Boot,  Brown/Black CMP1258
Carhartt Size 15 Men's Western Boot Steel Work Boot,  Brown/Black CMP1258
Carhartt Size 15 Men's Western Boot Steel Work Boot,  Brown/Black CMP1258
$154.99
  • Waterproof: Yes
  • Removable Insole: Yes
  • Waterproof Type: Membrane
See full product details
This item ships free.

Carhartt #CMP1258 Specifications

  • Zoro #: G0455738
  • Mfr #: CMP1258
Waterproof: Yes Removable Insole: Yes
Waterproof Type: Membrane Upper Material Description: Leather/Nylon
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Construction Type: Goodyear(TM) Welt Outsole Material: Rubber
Metatarsal System: No Footwear Shank Type: Steel
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Midsole Material: Molded EVA Item: Work Boot
Puncture Resistant Insole: No Metal Chip Resisting Sole: No
Static Dissipative: No Footwear Sole Pattern: Exclusive Design
Insulation Type: None Footwear Width: Wide
Footwear Closure Type: Lace Up Style Number: CMP1258
Standards: ASTM F2413-18 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Liner Material: Unlined Toe Type: Steel
Metatarsal Guard: No Footwear Style: Western Boot
Electrical Hazard Rated: Yes Non Metallic Upper: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Non-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Height: 11 in
Size: 15 ASTM Footwear Class: F2413-11 I/75 C/75 EH
Predominant Footwear Color: Brown Completely Non Metallic: No
Manufacturers Suggested Sole Slip Rating: Better Gender: Men's
Oil Resisting Sole: Yes Conductive: No
Toe Shape: Square For Outdoor Traction: No
Chain Saw Cut Resistant: No Insulated: No
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Max. Heat Rating: Not Rated Wide Toe Cap: No
Insole System: Polyurethane Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Color: Brown/Black Insulation Weight: None
Chemical Resisting Sole: Yes Shank Material: Steel
Heel Height: 1/2 in Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant: No Heel Style: Defined Heel
Series: CMP1258 Upper Color: Black, Brown
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 Non-Marking Upper: No
Upper Material: Leather Metatarsal Guard Style: None
Heat Resistant: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This pair of work boots from Carhartt is the ideal solution for protective footwear. These work boots feature a steel-toe and a exclusive design sole pattern. They come in a brown/black color, are size 15 and 11\ tall. Standards include: ASTM F2413-11."

Reviews of Carhartt #CMP1258