- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Carhartt
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CMW6220 85W
Zoro # G4860344
Free Shipping & Returns
$179.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Carhartt
-
MFR #
CMW6220 85W
-
Zoro #
G4860344
- UPC # 847816021641
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | 6-Inch Work Boot |
Mark II Slip Test Results- Dairy Tile Wet | 0.39 |
Liner Material | Synthetic Fabric |
Footwear Closure Type | Lace Up |
Footwear Shank Type | Steel |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.35 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Style Number | CMW6220 |
Midsole Material | Polyurethane |
Non-Marking Sole | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Max. Heat Rating | 392 Degrees F |
Non Metallic Upper | No |
Static Dissipative | No |
Metatarsal Guard | No |
Footwear Construction Type | Direct Attached Welted |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Oil Resisting Sole | Yes |
Waterproof | Yes |
Completely Non Metallic | No |
Satra Slip Test Results- Dairy Tile Wet | 0.38 |
Color | Brown |
Standards | ASTM F2413-18 |
Predominant Footwear Color | Brown |
Conductive | No |
Outsole Material | Polyurethane |
Insulated | No |
Chemical Resisting Sole | Yes |
Ninety Degree Heel | Yes |
Toe Type | Steel |
Chain Saw Cut Resistant | No |
Upper Material Description | Leather |
Manufacturers Suggested Sole Slip Rating | Better |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Dry | 0.50 |
Metal Chip Resisting Sole | No |
Puncture Resistant Insole | No |
CSA Footwear Standard | Not Specified |
Waterproof Type | Full Bootie |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Removable Insole | Yes |
Insole System | Removable |
For Outdoor Traction | No |
Toe Shape | Round |
Shank Material | Steel |
Satra Slip Test Results- Dairy Tile Oily Wet | 0.34 |
Electrical Hazard Rated | Yes |
Last Number or Name | AC696ST |
Insulation Weight | Not Applicable |
Resists | Oils, Slips |
Upper Material | Leather |
Safety Criteria | Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 |
Non-Marking Upper | No |
Slip Resistant | No |
Heat Resistant | No |
Series | CMW6220 |
Metatarsal Guard Style | None |
Heel Style | Defined Heel |
Heel Definition | Defined Heel |
Insole Technology | Removable |
CSA Standards Met | Not Applicable |
Construction | Direct Attached, Welted |
Style Family | 6-Inch Work Boot |
Maximum Heat Rating | 392 Degrees F |
Insulation Technology | Not Applicable |
Closure | Lace Up |
All-Leather Upper | Yes |
Toe Cap Material | Steel |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Polyurethane |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Gender (PRINT) | Men's |
Midsole Material (PRINT) | Polyurethane |
Maximum Heat Rating (PRINT) | 392 Degrees F |
Shank Material (PRINT) | Steel |
Upper Material (PRINT) | Leather |
Oil-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | Yes |
Liner Material (PRINT) | Synthetic |
Metal Chip-Resisting Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Chemical-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Puncture-Resistant Sole (PRINT) | No |
Ninety-Degree Heel | Yes |
Oil-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Better |
Metal Chip-Resisting Sole | No |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
- This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI
Explore More Products
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown CMF6284 8.5W
- CARHARTT Size 9 Men's Wellington Boot Steel Work Boot, Black/Brown CMP1259 9 W
- CARHARTT Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown CMW8200 85W
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown/Black CMP1258
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown CMW8200 105M
- CARHARTT Size 13 Men's 6 in Work Boot Steel Work Boot, Brown CMW6220 13W
- CARHARTT 13 Size Men's 6 in Work Boot Steel Work Boot , Brown CMF6284 13W
- CARHARTT Size 15 Men's 6 in Work Boot Steel Work Boot, Brown CMW6220 15W
- CARHARTT Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown CMW6220 85M
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown W08289
- DANNER Chelsea Boot, D, 9, Brown, PR 15484-9D
- Carhartt Steel Toe Boots