Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G4859407
  • Mfr #: CMP1200 95W
Carhartt Size 9-1/2 Men's Western Boot Steel Work Boot,  Brown CMP1200 95W
Carhartt Size 9-1/2 Men's Western Boot Steel Work Boot,  Brown CMP1200 95W
$164.99
  • Predominant Footwear Color: Brown
  • Chemical Resisting Sole: Yes
  • Footwear Shank Type: Steel
See full product details
This item ships free.

Carhartt #CMP1200 95W Specifications

  • Zoro #: G4859407
  • Mfr #: CMP1200 95W
Predominant Footwear Color: Brown Chemical Resisting Sole: Yes
Footwear Shank Type: Steel Footwear Style: Western Boot
Item: Work Boot Manufacturers Suggested Sole Slip Rating: Better
Footwear Width: W ASTM Footwear Class: F2413-11 I/75 C/75 EH
Upper Boot Material: All Leather Chain Saw Cut Resistant: No
Conductive: No Footwear Closure Type: Slip On
Satra Slip Test Results- Dairy Tile Oily: Not Tested Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Liner Material: Synthetic
Max. Heat Rating: 392 Degrees F Oil Resisting Sole: Yes
Height: 11 in Wide Toe Cap: No
Electrical Hazard Rated: Yes Midsole Material: Polyurethane
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Wet: 0.41
Mark II Slip Test Results- Dairy Tile Wet: 0.44 Toe Shape: Round
Last Number or Name: AC696ST Color: Brown
Mark II Slip Test Results- Dairy Tile Dry: 0.50 Static Dissipative: No
Upper Material Description: Leather Puncture Resistant Insole: No
Metal Chip Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily: 0.35
Outsole Material: Polyurethane CSA Footwear Standard: Not Specified
Gender: Men's Heel Height: 1/2 in
Size: 9-1/2 Shank Material: Steel
Waterproof Type: Full Bootie Standards: ASTM F2413-18
Insulated: No Non-Marking Sole: No
Footwear Construction Type: Direct Attached Welted Metatarsal Guard: No
Waterproof: Yes Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: 0.36 Style Number: CMP1200
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.31 Toe Type: Steel
Insole System: Removable For Outdoor Traction: No
Upper Material: Leather Resists: Oil, Slips
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof Heel Style: Defined Heel
Series: CMP1200 Non-Marking Upper: Yes
Metatarsal Guard Style: None Heat Resistant: No
Slip Resistant: No Upper Color: Brown
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof Yes, Slip On, Height 11 in, Brown, Liner Material Synthetic, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, 1 Pair

Restrictions and Compliance

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMP1200 95W