Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4860362
  • Mfr #: CMW6220 9W
Carhartt Size 9 Men's 6 in Work Boot Steel Work Boot,  Brown CMW6220 9W
Carhartt Size 9 Men's 6 in Work Boot Steel Work Boot,  Brown CMW6220 9W
Carhartt Size 9 Men's 6 in Work Boot Steel Work Boot,  Brown CMW6220 9W
Carhartt Size 9 Men's 6 in Work Boot Steel Work Boot,  Brown CMW6220 9W
$154.99
  • Footwear Construction Type: Direct Attached Welted
  • Max. Heat Rating: 392 Degrees F
  • Static Dissipative: No
See full product details
This item ships free.

Carhartt #CMW6220 9W Specifications

  • Zoro #: G4860362
  • Mfr #: CMW6220 9W
Footwear Construction Type: Direct Attached Welted Max. Heat Rating: 392 Degrees F
Static Dissipative: No Non Metallic Upper: No
Style Number: CMW6220 ASTM Footwear Class: F2413-11 I/75 C/75 EH
Standards: ASTM F2413-18 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.35
Footwear Closure Type: Lace Up Liner Material: Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet: 0.34 Shank Material: Steel
Metal Chip Resisting Sole: No Last Number or Name: AC696ST
Outsole Material: Polyurethane Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Wet: 0.38 Size: 9
Mark II Slip Test Results- Dairy Tile Wet: 0.39 Color: Brown
Waterproof Type: Full Bootie Insulated: No
Gender: Men's Midsole Material: Polyurethane
Heel Height: 1/2 in Manufacturers Suggested Sole Slip Rating: Better
Waterproof: Yes Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Removable Insole: Yes
Footwear Style: 6 in Work Boot CSA Footwear Standard: Not Specified
Ninety Degree Heel: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Oil Resisting Sole: Yes Conductive: No
Completely Non Metallic: No Toe Shape: Round
Mark II Slip Test Results- Dairy Tile Dry: 0.50 Chain Saw Cut Resistant: No
Height: 6 in Electrical Hazard Rated: Yes
Predominant Footwear Color: Brown Item: Work Boot
Upper Material Description: Leather For Outdoor Traction: No
Footwear Shank Type: Steel Footwear Width: W
Toe Type: Steel Wide Toe Cap: No
Non-Marking Sole: No Chemical Resisting Sole: Yes
Insole System: Removable Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Puncture Resistant Insole: No Resists: Oil, Slips
Upper Material: Leather Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style: Defined Heel Metatarsal Guard Style: None
Non-Marking Upper: No Slip Resistant: No
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 Upper Color: Brown
Heat Resistant: No Series: CMW6220
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Synthetic, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, 1 Pair

Restrictions and Compliance

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMW6220 9W