Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's Western Boot Steel Work Boot, Brown/Black

  • Zoro #: G0455939
  • Mfr #: CMP1258
Carhartt Size 9 Men's Western Boot Steel Work Boot,  Brown/Black CMP1258
Carhartt Size 9 Men's Western Boot Steel Work Boot,  Brown/Black CMP1258
Carhartt Size 9 Men's Western Boot Steel Work Boot,  Brown/Black CMP1258
$154.99
  • Footwear Width: Medium
  • Footwear Sole Pattern: Exclusive Design
  • Metatarsal Guard: No
See full product details
This item ships free.

Carhartt #CMP1258 Specifications

  • Zoro #: G0455939
  • Mfr #: CMP1258
Footwear Width: Medium Footwear Sole Pattern: Exclusive Design
Metatarsal Guard: No Chemical Resisting Sole: Yes
Conductive: No Footwear Shank Type: Steel
Footwear Closure Type: Lace Up Puncture Resistant Insole: No
Insulation Type: None Shank Material: Steel
Completely Non Metallic: No Insulation Weight: None
Predominant Footwear Color: Brown Removable Insole: Yes
Item: Work Boot Insulated: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
For Outdoor Traction: No Outsole Material: Rubber
Oil Resisting Sole: Yes Liner Material: Unlined
Heel Height: 1/2 in Waterproof Type: Membrane
Non Metallic Upper: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Chain Saw Cut Resistant: No Upper Boot Material: All Leather
Static Dissipative: No Height: 11 in
Footwear Style: Western Boot Waterproof: Yes
Midsole Material: Molded EVA Manufacturers Suggested Sole Slip Rating: Better
Style Number: CMP1258 Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Ninety Degree Heel: Yes
Metatarsal System: No Toe Type: Steel
Footwear Construction Type: Goodyear(TM) Welt Gender: Men's
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Oily: Not Tested
Upper Material Description: Leather/Nylon Wide Toe Cap: No
Metal Chip Resisting Sole: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Color: Brown/Black Non-Marking Sole: No
Electrical Hazard Rated: Yes Toe Shape: Square
Size: 9 Insole System: Polyurethane
ASTM Footwear Class: F2413-11 I/75 C/75 EH Standards: ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant: No Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series: CMP1258 Upper Material: Leather
Non-Marking Upper: No Slip Resistant: No
Heel Style: Defined Heel Upper Color: Black, Brown
Metatarsal Guard Style: None Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This pair of comfortable work boots from Carhartt helps protect feet from outside elements and is comfortable enough for a long day's work. These work boots feature a steel-toe and a exclusive design sole pattern. They come in a brown/black color, are size 9 and 11\ tall. Standards include: ASTM F2413-11."

Reviews of Carhartt #CMP1258