Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T-Shirt, Black, L

  • Zoro #: G0093922
  • Mfr #: K87-BLK LRG TLL

$19.99

  • Fabric Weight: 6.75 oz.
  • Length: 33-1/2"
  • Fits Chest Size: 42" to 44"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #K87-BLK LRG TLL Specifications

  • Zoro #: G0093922
  • Mfr #: K87-BLK LRG TLL
Fabric Weight: 6.75 oz. Length: 33-1/2"
Fits Chest Size: 42" to 44" Item: T-Shirt
Color: Black Gender: Men's
Number of Outside Pockets: 1 Material: 100% Cotton
Size: L Closure Type: Pullover
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

T-Shirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Black, Fabric Weight 6.75 oz., 100 Percent Cotton, Number of Outside Pockets 1, Length 33-1/2 In., Closure Type Pullover

Reviews of Carhartt #K87-BLK LRG TLL